SKF

SKF Needle roller bearing with ribs without inner ring NKS 70

  • ERIKS:23767632
  • Manufacturer:7316570875515
Image 1
Image 2
Image 1
Image 2
Heavy Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€134.37/ pieceexcl. VAT

€162.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKS
Inner Diameter
70 mm
Outer Diameter
90 mm
Width
28 mm
Model
without inner ring
With sealing
No
Alternatives

€75.64/ pieceexcl. VAT

€91.52incl. VAT

Estimated delivery date - 10/11/2026