INA

INA Needle roller bearing with ribs without inner ring NKS70-XL

  • ERIKS:11671425
  • Manufacturer:4047643203777
Image 1
The NKS series is a Heavy duty X-Life INA series of needle roller bearings and have optimised raceways supporting higher load carrying capacity and offering a longer life rating.
Save to list

€75.64/ pieceexcl. VAT

€91.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKS
Inner Diameter
70 mm
Outer Diameter
90 mm
Width
28 mm
Model
without inner ring
With sealing
No
Dynamic load rating
77000 N
Static load rating
113000 N
Limiting speed
6400 rpm
Reference speed
4200 rpm
Alternatives

€134.37/ pieceexcl. VAT

€162.59incl. VAT

Estimated delivery date - 10/11/2026