SKF

SKF Needle roller bearing with ribs without inner ring NKS 45

  • ERIKS:23767628
  • Manufacturer:7316570904703
Image 1
Image 2
Image 1
Image 2
Heavy Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€79.90/ pieceexcl. VAT

€96.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKS
Inner Diameter
45 mm
Outer Diameter
60 mm
Width
22 mm
Model
without inner ring
With sealing
No
Alternatives

€46.12/ pieceexcl. VAT

€55.81incl. VAT

Estimated delivery date - 10/11/2026