

€46.12/ pieceexcl. VAT
€55.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 45 mm |
Outer Diameter | 60 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 40500 N |
Static load rating | 60000 N |
Limiting speed | 9800 rpm |
Reference speed | 6000 rpm |
€79.90/ pieceexcl. VAT
€96.68incl. VAT
Estimated delivery date - 10/11/2026