




€43.13/ pieceexcl. VAT
€52.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKS |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€24.29/ pieceexcl. VAT
€29.39incl. VAT
Estimated delivery date - 10/11/2026