

€24.29/ pieceexcl. VAT
€29.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 23000 N |
Static load rating | 25000 N |
Limiting speed | 20000 rpm |
Reference speed | 11800 rpm |
€43.13/ pieceexcl. VAT
€52.19incl. VAT
Estimated delivery date - 10/11/2026