




€152.18/ pieceexcl. VAT
€184.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 85 mm |
Outer Diameter | 105 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
€85.85/ pieceexcl. VAT
€103.88incl. VAT
Estimated delivery date - 10/11/2026