




€85.85/ pieceexcl. VAT
€103.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 85 mm |
Inner diameter | 3.346 in |
Outer Diameter | 105 mm |
Outer diameter | 4.134 in |
Width | 25 mm |
Width | 0.984 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 78000 N |
Static load rating | 123000 N |
Limiting speed | 5400 rpm |
Reference speed | 3550 rpm |
€152.18/ pieceexcl. VAT
€184.14incl. VAT
Estimated delivery date - 10/11/2026