




€159.78/ pieceexcl. VAT
€193.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 80 mm |
Outer Diameter | 95 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
€89.90/ pieceexcl. VAT
€108.78incl. VAT
Estimated delivery date - 10/11/2026