




€89.90/ pieceexcl. VAT
€108.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 80 mm |
Inner diameter | 3.15 in |
Outer Diameter | 95 mm |
Outer diameter | 3.74 in |
Width | 35 mm |
Width | 1.378 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 89000 N |
Static load rating | 184000 N |
Limiting speed | 5800 rpm |
Reference speed | 3650 rpm |
€159.78/ pieceexcl. VAT
€193.33incl. VAT
Estimated delivery date - 10/11/2026