




€14.02/ pieceexcl. VAT
€16.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 8 mm |
Outer Diameter | 15 mm |
Width | 12 mm |
Model | without inner ring |
With sealing | No |
€9.97/ pieceexcl. VAT
€12.06incl. VAT
14 In stock - Estimated delivery date 09/11/2026