




€9.97/ pieceexcl. VAT
€12.06incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 8 mm |
Inner diameter | 0.315 in |
Outer Diameter | 15 mm |
Outer diameter | 0.591 in |
Width | 12 mm |
Width | 0.472 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 4450 N |
Static load rating | 4100 N |
Limiting speed | 32500 rpm |
Reference speed | 37000 rpm |