SKF

SKF Needle roller bearing with ribs without inner ring NK 73/25

  • ERIKS:24003907
  • Manufacturer:7316577712790
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€114.17/ pieceexcl. VAT

€138.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NK
Inner Diameter
73 mm
Outer Diameter
90 mm
Width
25 mm
Model
without inner ring
With sealing
No
Alternatives

€65.41/ pieceexcl. VAT

€79.15incl. VAT

Estimated delivery date - 11/11/2026