

€65.41/ pieceexcl. VAT
€79.15incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 73 mm |
Outer Diameter | 90 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 60000 N |
Static load rating | 100000 N |
Limiting speed | 6300 rpm |
Reference speed | 4150 rpm |
€114.17/ pieceexcl. VAT
€138.15incl. VAT
Estimated delivery date - 10/11/2026