SKF

SKF Needle roller bearing with ribs without inner ring NK 7/12 TN

  • ERIKS:23767531
  • Manufacturer:7316577117410
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€17.57/ pieceexcl. VAT

€21.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NK
Inner Diameter
7 mm
Outer Diameter
14 mm
Width
12 mm
Model
without inner ring
With sealing
No
Alternatives

€9.87/ pieceexcl. VAT

€11.94incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 09/11/2026