

€9.87/ pieceexcl. VAT
€11.94incl. VAT
Sold per: 10Min. order: 10
30 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 7 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 4150 N |
Static load rating | 3600 N |
Limiting speed | 34500 rpm |
Reference speed | 42000 rpm |
€17.57/ pieceexcl. VAT
€21.26incl. VAT
Estimated delivery date - 10/11/2026