




€17.38/ pieceexcl. VAT
€21.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 7 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
Model | without inner ring |
With sealing | No |
€9.77/ pieceexcl. VAT
€11.82incl. VAT
102 In stock - Estimated delivery date 09/11/2026