INA

INA Needle roller bearing with ribs without inner ring NK7/10-TV-XL

  • ERIKS:23523614
  • Manufacturer:4012802733280
Image 1
Image 2
Image 1
Image 2
Save to list

€9.77/ pieceexcl. VAT

€11.82incl. VAT

102 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NK
Type
Needle Roller Bearing
Inner Diameter
7 mm
Inner diameter
0.276 in
Outer Diameter
14 mm
Outer diameter
0.551 in
Width
10 mm
Width
0.394 in
Model
Without inner ring
With sealing
No
Dynamic load rating
3250 N
Static load rating
2650 N
Limiting speed
34500 rpm
Reference speed
43000 rpm