SKF

SKF Needle roller bearing with ribs without inner ring NK 60/35

  • ERIKS:23767525
  • Manufacturer:7316577121554
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€92.07/ pieceexcl. VAT

€111.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NK
Inner Diameter
60 mm
Outer Diameter
72 mm
Width
35 mm
Model
without inner ring
With sealing
No
Alternatives

€51.65/ pieceexcl. VAT

€62.50incl. VAT

Estimated delivery date - 10/11/2026