




€51.65/ pieceexcl. VAT
€62.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 60 mm |
Inner diameter | 2.362 in |
Outer Diameter | 72 mm |
Outer diameter | 2.835 in |
Width | 35 mm |
Width | 1.378 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 63000 N |
Static load rating | 130000 N |
Limiting speed | 7700 rpm |
Reference speed | 4800 rpm |
€92.07/ pieceexcl. VAT
€111.40incl. VAT
Estimated delivery date - 10/11/2026