




€51.73/ pieceexcl. VAT
€62.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 47 mm |
Outer Diameter | 57 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€29.04/ pieceexcl. VAT
€35.14incl. VAT
Estimated delivery date - 10/11/2026