




€29.04/ pieceexcl. VAT
€35.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 47 mm |
Inner diameter | 1.85 in |
Outer Diameter | 57 mm |
Outer diameter | 2.244 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 32500 N |
Static load rating | 56000 N |
Limiting speed | 9800 rpm |
Reference speed | 6000 rpm |
€51.73/ pieceexcl. VAT
€62.59incl. VAT
Estimated delivery date - 10/11/2026