




€43.88/ pieceexcl. VAT
€53.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 42 mm |
Outer Diameter | 52 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€24.67/ pieceexcl. VAT
€29.85incl. VAT
Estimated delivery date - 10/11/2026