




€24.67/ pieceexcl. VAT
€29.85incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 42 mm |
Inner diameter | 1.654 in |
Outer Diameter | 52 mm |
Outer diameter | 2.047 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 30000 N |
Static load rating | 49000 N |
Limiting speed | 10900 rpm |
Reference speed | 6600 rpm |
€43.88/ pieceexcl. VAT
€53.09incl. VAT
Estimated delivery date - 10/11/2026