




€40.43/ pieceexcl. VAT
€48.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
€28.10/ pieceexcl. VAT
€34.00incl. VAT
Estimated delivery date - 10/11/2026