




€28.10/ pieceexcl. VAT
€34.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 40 mm |
Inner diameter | 1.575 in |
Outer Diameter | 50 mm |
Outer diameter | 1.969 in |
Width | 30 mm |
Width | 1.181 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 44000 N |
Static load rating | 79000 N |
Limiting speed | 11400 rpm |
Reference speed | 6700 rpm |
€40.43/ pieceexcl. VAT
€48.92incl. VAT
Estimated delivery date - 10/11/2026