




€36.16/ pieceexcl. VAT
€43.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€20.50/ pieceexcl. VAT
€24.81incl. VAT
4 In stock - Estimated delivery date 09/11/2026