




€20.50/ pieceexcl. VAT
€24.81incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 35 mm |
Inner diameter | 1.378 in |
Outer Diameter | 45 mm |
Outer diameter | 1.772 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 31000 N |
Static load rating | 48500 N |
Limiting speed | 12900 rpm |
Reference speed | 7400 rpm |
€36.16/ pieceexcl. VAT
€43.75incl. VAT
Estimated delivery date - 10/11/2026