




€41.93/ pieceexcl. VAT
€50.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 32 mm |
Outer Diameter | 42 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
€23.31/ pieceexcl. VAT
€28.21incl. VAT
Estimated delivery date - 10/11/2026