




€23.31/ pieceexcl. VAT
€28.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 32 mm |
Inner diameter | 1.26 in |
Outer Diameter | 42 mm |
Outer diameter | 1.654 in |
Width | 30 mm |
Width | 1.181 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 39000 N |
Static load rating | 63000 N |
Limiting speed | 14000 rpm |
Reference speed | 8200 rpm |