




€40.47/ pieceexcl. VAT
€48.97incl. VAT
10 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 30 mm |
Outer Diameter | 40 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
€22.64/ pieceexcl. VAT
€27.39incl. VAT
12 In stock - Estimated delivery date 26/10/2026