




€22.64/ pieceexcl. VAT
€27.39incl. VAT
12 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 30 mm |
Inner diameter | 1.181 in |
Outer Diameter | 40 mm |
Outer diameter | 1.575 in |
Width | 30 mm |
Width | 1.181 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 42000 N |
Static load rating | 69000 N |
Limiting speed | 14800 rpm |
Reference speed | 8200 rpm |
€40.47/ pieceexcl. VAT
€48.97incl. VAT
10 In stock - Estimated delivery date 16/11/2026