




€34.13/ pieceexcl. VAT
€41.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 29 mm |
Outer Diameter | 38 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€19.14/ pieceexcl. VAT
€23.16incl. VAT
Estimated delivery date - 11/11/2026