




€19.14/ pieceexcl. VAT
€23.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 29 mm |
Inner diameter | 1.142 in |
Outer Diameter | 38 mm |
Outer diameter | 1.496 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 27500 N |
Static load rating | 39000 N |
Limiting speed | 15300 rpm |
Reference speed | 8700 rpm |