




€25.92/ pieceexcl. VAT
€31.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 25 mm |
Outer Diameter | 33 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€18.06/ pieceexcl. VAT
€21.85incl. VAT
11 In stock - Estimated delivery date 06/11/2026