




€18.06/ pieceexcl. VAT
€21.85incl. VAT
11 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 25 mm |
Inner diameter | 0.984 in |
Outer Diameter | 33 mm |
Outer diameter | 1.299 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 21300 N |
Static load rating | 30500 N |
Limiting speed | 17800 rpm |
Reference speed | 10400 rpm |
€25.92/ pieceexcl. VAT
€31.36incl. VAT
Estimated delivery date - 10/11/2026