




€24.31/ pieceexcl. VAT
€29.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 22 mm |
Outer Diameter | 30 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€16.70/ pieceexcl. VAT
€20.21incl. VAT
Estimated delivery date - 10/11/2026