




€16.70/ pieceexcl. VAT
€20.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 22 mm |
Inner diameter | 0.866 in |
Outer Diameter | 30 mm |
Outer diameter | 1.181 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 20000 N |
Static load rating | 27000 N |
Limiting speed | 20000 rpm |
Reference speed | 11700 rpm |
€24.31/ pieceexcl. VAT
€29.42incl. VAT
Estimated delivery date - 10/11/2026