




€25.81/ pieceexcl. VAT
€31.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 21 mm |
Outer Diameter | 29 mm |
Width | 16 mm |
Model | without inner ring |
With sealing | No |
€14.47/ pieceexcl. VAT
€17.51incl. VAT
3 In stock - Estimated delivery date 09/11/2026