




€14.47/ pieceexcl. VAT
€17.51incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 21 mm |
Inner diameter | 0.827 in |
Outer Diameter | 29 mm |
Outer diameter | 1.142 in |
Width | 16 mm |
Width | 0.63 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 15200 N |
Static load rating | 18700 N |
Limiting speed | 20600 rpm |
Reference speed | 12600 rpm |
€25.81/ pieceexcl. VAT
€31.23incl. VAT
Estimated delivery date - 10/11/2026