




€18.26/ pieceexcl. VAT
€22.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 17 mm |
Outer Diameter | 25 mm |
Width | 16 mm |
Model | without inner ring |
With sealing | No |
€12.57/ pieceexcl. VAT
€15.21incl. VAT
Estimated delivery date - 10/11/2026