




€12.57/ pieceexcl. VAT
€15.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 17 mm |
Inner diameter | 0.669 in |
Outer Diameter | 25 mm |
Outer diameter | 0.984 in |
Width | 16 mm |
Width | 0.63 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 13500 N |
Static load rating | 15000 N |
Limiting speed | 22600 rpm |
Reference speed | 15300 rpm |
€18.26/ pieceexcl. VAT
€22.09incl. VAT
Estimated delivery date - 10/11/2026