SKF

SKF Needle roller bearing with ribs without inner ring NK 16/16

  • ERIKS:23767480
  • Manufacturer:7316577012517
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€17.43/ pieceexcl. VAT

€21.09incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NK
Inner Diameter
16 mm
Outer Diameter
24 mm
Width
16 mm
Model
without inner ring
With sealing
No
Alternatives

€12.12/ pieceexcl. VAT

€14.67incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 10/11/2026