




€12.12/ pieceexcl. VAT
€14.67incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 16 mm |
Inner diameter | 0.63 in |
Outer Diameter | 24 mm |
Outer diameter | 0.945 in |
Width | 16 mm |
Width | 0.63 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 12800 N |
Static load rating | 13900 N |
Limiting speed | 23200 rpm |
Reference speed | 16200 rpm |
€17.43/ pieceexcl. VAT
€21.09incl. VAT
Estimated delivery date - 10/11/2026