




€19.60/ pieceexcl. VAT
€23.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 15 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€13.49/ pieceexcl. VAT
€16.32incl. VAT
Estimated delivery date - 10/11/2026