




€13.49/ pieceexcl. VAT
€16.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 15 mm |
Inner diameter | 0.591 in |
Outer Diameter | 23 mm |
Outer diameter | 0.906 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 15400 N |
Static load rating | 17200 N |
Limiting speed | 23900 rpm |
Reference speed | 17000 rpm |
€19.60/ pieceexcl. VAT
€23.72incl. VAT
Estimated delivery date - 10/11/2026