




€18.89/ pieceexcl. VAT
€22.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 14 mm |
Outer Diameter | 22 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€13.12/ pieceexcl. VAT
€15.88incl. VAT
18 In stock - Estimated delivery date 09/11/2026