INA

INA Needle roller bearing with ribs without inner ring NK14/20-XL

  • ERIKS:11671215
  • Manufacturer:4012802733402
Image 1
Image 2
Image 1
Image 2
Save to list

€13.12/ pieceexcl. VAT

€15.88incl. VAT

18 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NK
Type
Needle Roller Bearing
Inner Diameter
14 mm
Inner diameter
0.551 in
Outer Diameter
22 mm
Outer diameter
0.866 in
Width
20 mm
Width
0.787 in
Model
Without inner ring
With sealing
No
Dynamic load rating
14500 N
Static load rating
15600 N
Limiting speed
24600 rpm
Reference speed
18300 rpm
Alternatives

€18.89/ pieceexcl. VAT

€22.86incl. VAT

Estimated delivery date - 10/11/2026