




€16.02/ pieceexcl. VAT
€19.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 14 mm |
Outer Diameter | 22 mm |
Width | 16 mm |
Model | without inner ring |
With sealing | No |
€11.03/ pieceexcl. VAT
€13.35incl. VAT
7 In stock - Estimated delivery date 06/11/2026