




€11.03/ pieceexcl. VAT
€13.35incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 14 mm |
Inner diameter | 0.551 in |
Outer Diameter | 22 mm |
Outer diameter | 0.866 in |
Width | 16 mm |
Width | 0.63 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 11400 N |
Static load rating | 11500 N |
Limiting speed | 24600 rpm |
Reference speed | 18600 rpm |
€16.02/ pieceexcl. VAT
€19.38incl. VAT
Estimated delivery date - 10/11/2026